Shop All Tactical Crossbody, Shoulder & Sling Bags
Cortech
Bag/Tote, Weapon Evidence Bags, White, Reemay 400 Denier
Mfr # pcgbrf443665imp
Zoro # G3043087
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color White
- Material Reemay 400 Denier
- Features Weapon Evidence Bags
- Includes Grommet Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # pcgbrf443665imp
- Zoro # G3043087
- Country of Origin Taiwan, Province of China
- Category Tactical Crossbody, Shoulder & Sling Bags
Details
Item | Weapon Evidence Bags |
Tool Storage Type Included | Bag/Tote |
Color | White |
Material | Reemay 400 Denier |
Features | Weapon Evidence Bags |
Includes | Grommet Closure |
Number of Pockets (Outside) | 1 |
Type | Rifle |
Description
Weapon Evidence Bags, Rifle, Length 44 In., Width 9 In., Number of Pockets 1, Number of Pockets (Outside) 1, Reemay 400 Denier, White, Includes Grommet Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (19891)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C667PB)
- CONDOR OUTDOOR PRODUCTS RADIO POUCH, MULTICAM (MA9-008)
- CONDOR OUTDOOR PRODUCTS PHONE POUCH, BLACK (191224-002)
- CONDOR OUTDOOR PRODUCTS EDC BAG, BLACK (156-002)
- 5.11 Backpack, All Hazards Prime Backpack, Gray (56997)
- 5.11 Backpack, All Hazards Nitro Backpack, Black (56167)
- SCIPIO Sling Bag with USB Port (KB18611E)
- CONDOR OUTDOOR PRODUCTS PISTOL POUCH, COYOTE BROWN (MA10-498)
- Cortech Tactical Crossbody, Shoulder & Sling Bags