Shop All Tactical Crossbody, Shoulder & Sling Bags
Cortech
Bag/Tote, Weapon Evidence Bags, White, Reemay 400 Denier
Mfr # pcgbhd123665zipimp
Zoro # G3043096
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color White
- Material Reemay 400 Denier
- Features Weapon Evidence Bags
- Includes Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # pcgbhd123665zipimp
- Zoro # G3043096
- Country of Origin Taiwan, Province of China
- Category Tactical Crossbody, Shoulder & Sling Bags
Details
Item | Weapon Evidence Bags |
Tool Storage Type Included | Bag/Tote |
Color | White |
Material | Reemay 400 Denier |
Features | Weapon Evidence Bags |
Includes | Zipper Closure |
Number of Pockets (Outside) | 1 |
Type | Handgun |
Description
Weapon Evidence Bags, Handgun, Length 12 In., Width 9 In., Number of Pockets 1, Number of Pockets (Outside) 1, Reemay 400 Denier, White, Includes Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- PYRAMEX Baseball Bump Cap Hi-Vis Lime Baseball Bumps Cap (HP50031)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- 5.11 Bag/Tote, Bag, Black, 600d Polyester (56045)
- CONDOR OUTDOOR PRODUCTS KIT BAG, MULTICAM BLACK (111146-021)
- CONDOR OUTDOOR PRODUCTS GP POUCH, OLIVE DRAB (MA67-001)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, OLIVE DRAB (MA64-001)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- CONDOR OUTDOOR PRODUCTS SECTOR SLING PACK, BLACK (111100-002)
- Cortech Security Clothing