Shop All Trash Cans
Cortech
3-1/2 gal Rectangular Trash Can, Gray, 8 1/4 in Dia, Open Top, Polyethylene
Mfr # 714BG
Zoro # G5639812
original price:
$50.15
5% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3-1/2 gal
- Container Shape Rectangular
- Color Gray
- Material Polyethylene
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 714BG
- Zoro # G5639812
- UPC # 819085012262
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 8 1/4 in |
Length | 11-1/2 in |
Trash Can Dia./Width | 8-1/4" |
Depth | 7-3/4 in |
Width/Diameter | 8 1/4 in |
Diameter | 15 in |
Description
Correctional Facility Trash Can, Rectangular, Open, 3 1/2 gal, Gray, Height 15 in, Width/Diameter 8 1/4 in, Depth 7 3/4 in, Plastic, Plastic, Unfinished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Intake Filter, Fits ProForce (104281)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- ZING ZING 10195 Professional Black Streak Remover - 32 oz. (10195)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- CORTECH 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Polyethylene (714BK)
- TOTER 96 gal Trash Can, Blue (ANA96)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Stainless Steel, 24 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGS55SSTSSPL)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Red, 15 5/8 in Dia, Open Top, Plastic (FG261000RED)
- Cortech Trash Cans