Shop All Trash Cans
Cortech
3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Polyethylene
Mfr # 714BK
Zoro # G5529072
original price:
$61.97
26% off
new price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3-1/2 gal
- Container Shape Rectangular
- Color Black
- Material Polyethylene
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 714BK
- Zoro # G5529072
- UPC # 819085012248
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 8 1/4 in |
Length | 11-1/2 in |
Trash Can Dia./Width | 8-1/4" |
Depth | 7-3/4 in |
Width/Diameter | 8 1/4 in |
Diameter | 15 in |
Description
Correctional Facility Trash Can, Rectangular, Open, 3 1/2 gal, Black, Height 15 in, Width/Diameter 8 1/4 in, Depth 7 3/4 in, Plastic, Plastic, Unfinished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- WEILER 18" Vortec Pro Fine Sweep Floor Brush, Flagged Grey Polystyrene Fill (77013)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Liquid Dish Soap 16 oz (70058)
- CORTECH 3-1/2 gal Rectangular Trash Can, Gray, 8 1/4 in Dia, Open Top, Polyethylene (714BG)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- RUBBERMAID COMMERCIAL Storage/Trash Compartment Cover, Cloth, Black (1889864)
- BRONCO 10 gal Round Trash Can, Black (84101003)
- UMBRA Black Trash Can (086300-040)
- MORROR 28 Qt Black Rectangle Trash Can (MRO89856850)
- RUBBERMAID 32 Gal. Recycling Trash Can (FG263273BLUE)
- Cortech Trash Cans