Shop All Trash Cans
Cortech
3 1/2 gal Rectangular Correctional Facility Trash Can, Blue, 8 1/4 in Dia, Open Top, Polyethylene
Mfr # 714BL
Zoro # G003676681
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 1/2 gal
- Container Shape Rectangular
- Color Blue
- Material Polyethylene
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 714BL
- Zoro # G003676681
- UPC # 819085012255
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 8 1/4 in |
Width/Diameter | 8 1/4 in |
Length | 11-1/2 in |
Diameter | 15 in |
Depth | 7 3/4 in |
Trash Can Dia./Width | 11-1/2" |
Description
Correctional Facility Trash Can, Rectangular, Open, 3 1/2 gal, Blue, Height 15 in, Width/Diameter 8 1/4 in, Depth 7 3/4 in, Plastic, Plastic, Unfinished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 1516x60 HardWD Handle (54102)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red Walnut Scrub Pad (009-09-85)
- LIBMAN 18 in. W Mop (1172)
- DIAL PROFESSIONAL Soft Scrub with Bleach Cleanser, 1.5 oz. 9 PK (01602)
- CORTECH 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Polyethylene (714BK)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- CORTECH 3-1/2 gal Rectangular Trash Can, Gray, 8 1/4 in Dia, Open Top, Polyethylene (714BG)
- IMPACT PRODUCTS 28 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7702-5)
- RUBBERMAID COMMERCIAL 65 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2100GRAY)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Blue (737204)
- EARTHMINDED EarthMinded F-RN025 Diy Rain Barrel Kit (F-RN025)
- Cortech Trash Cans