Shop All Trash Cans
This Product is Discontinued
Cortech
2-1/2 gal. Rectangular Trash Can, Blue, 7 3/4 in Dia, None, Polyethylene (Discontinued)
Mfr # 710BL
Zoro # G5597234
This Product is Discontinued
Key Features
- Trash Container Capacity 2-1/2 gal.
- Container Shape Rectangular
- Color Blue
- Material Polyethylene
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 710BL
- Zoro # G5597234
- UPC # 819085012224
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12" |
Width | 7 13/16 in |
Length | 11" |
Trash Can Dia./Width | 7-3/4" |
Container Depth | 7-3/4" |
Width/Diameter | 7 3/4 in |
Depth | 7-3/4" |
Description
2-1/2 gal, Blue, Height 20 in, Polyethylene, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.