Shop All Trash Cans
Cortech
2 1/2 gal Rectangular Correctional Facility Trash Can, Blue, 7 3/4 in Dia, Open Top, Polyethylene
Mfr # 710BL
Zoro # G603676708
original price:
$38.39
8% off
$35.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 2 1/2 gal
- Container Shape Rectangular
- Material Polyethylene
- Height 12 in
- Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 710BL
- Zoro # G603676708
- UPC # 819085012224
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12 in |
Width | 7 13/16 in |
Width/Diameter | 7 3/4 in |
Depth | 7 3/4 in |
Length | 11 in |
Trash Can Dia./Width | 7-3/4" |
Description
Correctional Facility Trash Can, Rectangular, Open, 2 1/2 gal, Blue, Height 12 in, Width/Diameter 7 3/4 in, Depth 7 3/4 in, Plastic, Plastic, Unfinished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Honey-Can-Do 36 in. H X 54 in. W X 13 in. L Ironing Board with Iron Rest Pad Included (BRD-09306)
- GLAD 8 gal Trash Bags, 20 in x 20 in, Heavy-Duty, 0.69 mil, White, 26 PK (70403)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, FGA25306GR00 (FGA25306GR00)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Oil, Blue, Polypropylene (BTOP)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- CORTECH 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Polyethylene (714BK)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Container, White, Plastic (RCP261000WH)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- RUBBERMAID 32GAL EVERGRN Trash Can (FG289487EGRN)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Blue, 15 5/8 in Dia, Open Top, Plastic (1779699)
- BRONCO 44 gal Round Trash Can, Orange (84104424)
- Cortech Trash Cans