Shop All Trash Cans
Cortech
2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene
Mfr # 710BK
Zoro # G304067102
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 2 1/2 gal
- Container Shape Rectangular
- Material Polyethylene
- Height 12 in
- Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 710BK
- Zoro # G304067102
- UPC # 819085012217
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12 in |
Width | 7 13/16 in |
Trash Can Dia./Width | 7-3/4" |
Diameter | 15 in |
Length | 11 in |
Width/Diameter | 7 3/4 in |
Depth | 7 3/4 in |
Description
Correctional Facility Trash Can, Rectangular, Open, 2 1/2 gal, Black, Height 12 in, Width/Diameter 7 3/4 in, Depth 7 3/4 in, Plastic, Plastic, Unfinished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- HOWARD 1 Pt Golden Oak Restor-A-Finish One-Step Refinisher (RF3016)
- GENUINE JOE Genuine Joe Janitorial Cart (GJO02342)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Blue, 7 3/4 in Dia, Open Top, Polyethylene (710BL)
- CORTECH 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Polyethylene (714BK)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- RUBBERMAID COMMERCIAL 2,100 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1600BLA)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- Cortech Trash Cans