Shop All Enclosure Fans
This Product is Discontinued
Corsair
QL120 RGB 120mm Fan RGB, CO9050097WW (Discontinued)
Mfr # CO-9050097-WW
Zoro # G6804017
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corsair
- MFR # CO-9050097-WW
- Zoro # G6804017
- UPC # 840006611677
- Country of Origin Unknown
- Category Enclosure Fans
Description
Give your PC spectacular lighting from any angle with a CORSAIR iCUE QL120 RGB PWM fan, equipped with 34 individually addressable RGB LEDs across four distinct light loops. Pair with an existing QL120 RGB Triple Fan Kit or a CORSAIR iCUE RGB lighting controller (sold separately) to control and synchronize your RGB lighting through CORSAIR iCUE software. Keep your system cool with PWM speeds up to 1,500 RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- ILC Replacement for Sanyo Cr14250se (CR14250SE SANYO)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- BE QUIET! Dark Rock Slim Computer CPU Cooler, 180W TDP, 120mm Silent Wings 3 FANS (BK024)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- Corsair Enclosure Fans