Shop All Corrosion Inhibitors
Corrosionx
6 Oz. Corrosion Inhibitor, CorrosionX®
Mfr # 90101
Zoro # G3391954
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 6 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corrosionx
- MFR # 90101
- Zoro # G3391954
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 6 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 200 Degrees F |
Min. Operating Temp. | -10 Degrees F |
Standards | ASTMB-117, ASTMD-1748, ASTMD-4172, ASTMD-877, MIL-PRF-81309F |
Net Weight | 6 oz |
Series | X |
Specific Gravity | 0.87 |
Flash Point | Greater Than 212 Degrees F |
VOC Content | 0 % |
Container Type | Aerosol can |
Color | Amber |
Application | For Ferrous/Non-Ferrous Metals. For those really tough jobs, like those involving direct exposure to rain, snow or seawater, use CorrosionX Heavy Duty. It's a high-performance, thick-film version of CorrosionX providing maximum protection against serious rust and corrosion. |
Lubricant NSF Rating | Not Rated |
Primary Chemical Base | Petroleum Distillates |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Aerosol Can, Container Size 6 oz, X, Net Weight 6 oz, Specific Gravity 0.87, VOC Content 0 Percent, Flash Point Greater Than 212 Degrees F, Standards ASTMB-117, ASTMD-1748, ASTMD-4172, ASTMD-877, MIL-PRF-81309F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- GATES Hi-Power II Belts, A24 (A24)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- LPS Corrosion Inhibitor, 55 gal (03355)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- PROTOCHEM LABORATORIES Metal Parts Protector Rust Preventative, PK12 (PC-215)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (15201)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- Corrosionx Corrosion Inhibitors