High Performance Waterproof Grease - 16oz Tub - Non-Ha
Mfr # 25016CASE
Zoro # G703077887
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corrosion Block
- MFR # 25016CASE
- Zoro # G703077887
- Country of Origin Canada
- Category Greases & Lubricants
Description
High Performance Waterproof Grease - 16oz Tub - Non-Hazmat, Non-Flammable & Non-Toxic *Case of 6*
Corrosion Block Grease is designed to provide maximum protection under severe conditions. Its formulation provides both high and low temperature performance, increasing the service life of critical components. Corrosion Block Grease strongly resists water wash out and provides superior protection against rust and corrosion.
Corrosion Block Grease out performs lithium and most synthetic greases and meets or exceeds requirements for NLGI Service Classification GC-LB (automotive wheel bearing and chassis lubricants), which is based on ASTM D4950 performance requirements.
Applications: All Industries: Wheel Bearings, Chassis, Winches, Windlasses, Wiring Harnesses
Features:
- Waterproof
- Multi grease compatible
- Excellent thermal / oxidative stability
- Resists bleeding or melting at high temperatures
- Suitable for sealed for life applications
- Use in electrical applications that require grease
- Workplace safe & environmentally friendly
- Out performs competitive grease 5:1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 88-91 Honda Crx 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-CRX88T-SD (MFCAT2-CRX88T-SD)
- COLE HERSEE Brake Light Switch, 8486-BX (8486-BX)
- MILTON INDUSTRIES Universal Clamp-In Tubeless Tire Valve (470)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P150)
- CORROSION BLOCK Waterproof Grease-2oz Tube-Non-Hazmat, Non-Flammable-Non-Toxic (25002)
- CORROSION BLOCK Waterproof Grease-14oz Cartridge-Non-Hazmat, Non-Flammable-Non-Toxic (25014)
- CORROSION BLOCK Waterproof Grease- 3oz Cartridges-Non-Hazmat, Non-Flammable-Non-Toxic (25003)
- CORROSION BLOCK Waterproof Grease-16oz Tub-Non-Hazmat, Non-Flammable-Non-Toxic (25016)
- VALVOLINE 14.1 oz. Grease Cartridge Red (VV61510)
- VALVOLINE 55 gal Gear Oil Drum (VV835)
- MOBIL M-Grease CM-P Cart, 10 x 13.7 oz., 0.39kg (121074)
- Corrosion Block Greases & Lubricants