Shop All Training & Computer Tables
Correll
WS HPL Training Tables
Mfr # WS3072-20
Zoro # G004290565
product price: $453.99
/ea
Free Shipping & Returns
$453.99
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
- Brand Correll
- MFR # WS3072-20
- Zoro # G004290565
- UPC # 20976322203
- Country of Origin United States
- Category Training & Computer Tables
Description
Correll Desk Height workstation. 30"x72" Mahogany high pressure laminate top. 1-1/4" thick High pressure laminate surface, resists scratches and stains and offers a hard, flat writing surface, and is the same material used in kitchen countertops. Top also features a backer sheet on underside of table that helps protect against moisture entering the underside of the table causing warping. Steel modesty panel with wire management. Black T-Mold edging to protect walls and table. Sturdy all steel frame with adjustable nylon leveling guides. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (LAT-FB-TLC-WW-BLACK)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-3-GG)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCC6030MH)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- Correll Office & School Tables