Shop All Desks
Correll
Workstation Desk, 36" D X 24" W X 34" to 42" H, Black Granite
Mfr # CST2436-07
Zoro # G7135086
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Width 24"
- Overall Depth 36"
- Overall Height 34" to 42"
- Material High Pressure Laminate, Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 24" |
Overall Depth | 36" |
Overall Height | 34" to 42" |
Width | 24" |
Details
Type | Workstation Desk |
Item | Standing Height Workstation |
Color | Black Granite |
Material | High Pressure Laminate, Particleboard |
Frame Material | Steel |
Description
Adj Standing Ht WorkStation,20x36 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7391)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- HON HON Wood Desk - Full Height Right Pedestal - 72inW x 24inD x 29-1/2inH - Mahogany - 10500 Series (HON105895RNN)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- HON 30 in D X 66 in W X 29 in H (HONLDS6630LT1)
- FELLOWES 24.25" D X 32.75" W X 22.5" H, Black (0007901)
- Correll Desks