Shop All Bar & Counter Height Tables
Correll
Table Truck for Round or Recatangle Folding Tables, 28" W, 48" L, Walnut
Mfr # T4896U-01
Zoro # G7135838
product price: $344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 28"
- Length 48"
- Tabletop Color Walnut
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # T4896U-01
- Zoro # G7135838
- UPC # 020976011114
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 28" |
Length | 48" |
Details
Item | Table Truck for Round or Recatangle Folding Tables |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | No Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Type | Universal Table Truck |
Color | Brown |
Material | Commercial-Grade Steel with Welded Iron Angles |
Description
Round/Rectangles Table Truck,Holds 7-10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- NATIONAL PUBLIC SEATING Interion® Counter Height Restaurant Table, 48"L x 30"W x 36"H, Charcoal (695850CL)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- Correll Bar & Counter Height Tables