Shop All Bar & Counter Height Tables
Correll
Table Truck for Round Folding Tables, 28" W, 55" L, Walnut
Mfr # T456-01
Zoro # G7161187
product price: $392.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 28"
- Tabletop Color Walnut
- Frame Material Steel
- Edge Type T-Mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # T456-01
- Zoro # G7161187
- UPC # 020976045607
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 28" |
Length | 55" |
Details
Item | Table Truck for Round Folding Tables |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | No Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Type | Edge Stacking Table Truck |
Color | Brown |
Material | Commercial-Grade Steel with Welded Iron Angles |
Description
Round Table Truck,Holds 7-10,4 ft.-6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- Correll Bar & Counter Height Tables