Shop All Bar & Counter Height Tables
Correll
Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut
Mfr # T3072-01
Zoro # G7045486
product price: $297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Color Walnut
- Frame Material Steel
- Edge Type T-Mold
- Leg Type No Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # T3072-01
- Zoro # G7045486
- UPC # 020976010315
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 30" |
Length | 72" |
Details
Item | Table Truck for Rectangle Folding Tables |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | No Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Commercial-Grade Steel with Welded Iron Angles |
Type | Flat Stacking Rectangular Table Truck |
Color | Brown |
Description
Rectangle Table Truck,Holds 12-16,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- PROSOURCE Leg Tip Rubber 3/4 Inch Black (FE-50634-PS)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- Correll Bar & Counter Height Tables