Correll

T4896U Table Truck for 48'' and 60'' Round Tables.


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With this durable Correll T4896U Universal table truck you can easily store and transport round 48'' to 60'' diameter folding tables and rectangular tables within a size range of 18'' x 60'' up to 36'' x 96''. The table truck base is made of sturdy 2'' x 2'' welded angle iron. Two 1'' diameter 16 gauge steel handles on either side hold your tables in place and provide a sure grip for easy maneuverability. This is the ONLY table truck that holds BOTH round and rectangle tables so it's sure to save space and money at your restaurant hotel church catering business or school!The table truck has two fixed and two swivel casters all of which are 4'' in diameter and constructed of No-Mar industrial plastic. It fits through standard 32'' and 36'' doorways and handles can be removed without tools for even more compact storage.Overall Dimensions:Length: 48''Width: 28''Capacity: 7 Wood Core TablesCapacity: 10 Plastic Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.