Correll

T456 Table Truck for 48'' to 72'' Round Folding Tables


product price: $587.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Correll T456 table truck makes it easy to store and transport round folding tables! The table truck fits 48'' to 72'' diameter folding tables keeping them secure with two 1'' diameter 16 gauge steel handles on both sides. With a sturdy 2'' x 2'' welded angle iron base you won't have to worry about the security of your round folding tables as you move them.The table truck also features two fixed and two swivel casters all of which are 4'' in diameter and constructed of No-Mar industrial plastic.Overall Dimensions:Length: 55''Width: 28''Height: 39 1/2''Capacity: 7 Wood Core TablesCapacity: 10 Plastic Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.