Shop All Bar & Counter Height Tables
Correll
Standing Height Café Bistro and Breakroom Pedestal Table, 42" H, High Pressure Laminate Top, Cherry
Mfr # BXB36R-21
Zoro # G7120471
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 42"
- Tabletop Material High Pressure Laminate
- Frame Material Steel
- Edge Type T-Mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # BXB36R-21
- Zoro # G7120471
- UPC # 020976033215
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Height | 42" |
Diameter | 36" |
Details
Item | Standing Height Café Bistro and Breakroom Pedestal Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Cherry |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Cafe and Breakroom Table |
Color | Cherry, Black |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Description
Standing Hgt Cafe Round Table,36 In.,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs D1022 D1022 Breakfast Pub Set White - Marble Finish (D1022)
- LUMISOURCE Dakota Adjustable Bar / Dinette Table in Grey and Brown (BT-DAK GY+BN)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- Correll Bar & Counter Height Tables