Shop All Bar & Counter Height Tables
Correll
Standing Height Café Bistro and Breakroom Pedestal Table, 42" H, High Pressure Laminate Top
Mfr # BXB24R-07
Zoro # G7139581
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Height 42"
- Tabletop Material High Pressure Laminate
- Frame Material Steel
- Edge Type T-Mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # BXB24R-07
- Zoro # G7139581
- UPC # 020976012470
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Height | 42" |
Diameter | 24" |
Details
Item | Standing Height Café Bistro and Breakroom Pedestal Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Color | Black Granite |
Type | Cafe and Breakroom Table |
Description
Standing Hght Cafe Round Table,24 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- MANITOWOC Fan Cycling Control (000013508)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- Correll Bar & Counter Height Tables