Shop All Folding Chair & Table Carts
Correll
Standing Chair Truck Holds, 26-29 Chairs
Mfr # C1972-01
Zoro # G7131796
product price: $383.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 19 in
- For Max. Number of Chairs 29
- Number of Casters 4
- Frame Material Steel, Iron, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # C1972-01
- Zoro # G7131796
- UPC # 020976010612
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 72 in |
Overall Width | 19 in |
Caster Size | 4 in |
Details
Item | Hand Truck |
For Max. Number of Chairs | 29 |
Number of Casters | 4 |
Frame Material | Steel, Iron, Plastic |
Color | Brown |
Description
Standing Chair Truck Holds,26-29 Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- CORRELL Table Trucks (T3648-01)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- CORRELL Table Trucks (C1996-01)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- Correll Folding Chair & Table Carts