Shop All Activity & Classroom Tables
Correll
Square Adjustable Height Activity Kids School Table, 36" X 36" X 19" to 29", Medium Oak
Mfr # A3636-SQ-06
Zoro # G7131017
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # A3636-SQ-06
- Zoro # G7131017
- UPC # 020976836069
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Square |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Medium Oak, Black |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Surface Material | Laminate |
Description
Square High Pressure Table,36x36 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- BOSS Leather Task Chair, Loop, Black (B1562)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- Correll Office & School Tables