Shop All Activity & Classroom Tables
Correll
Square Adjustable Height Activity Kids School Table, 36" X 36" X 19" to 29", Fusion Maple
Mfr # A3636-SQ-16
Zoro # G7124288
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # A3636-SQ-16
- Zoro # G7124288
- UPC # 020976601520
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Square |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Fusion Maple, Black |
Type | Activity Table |
Surface Material | Laminate |
Description
Square High Pressure Table,36x36 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- Correll Activity & Classroom Tables