Shop All Activity & Classroom Tables
Correll
Square Adjustable Height Activity Kids School Table, 36" W X 36" L X 19" to 29" H, Walnut
Mfr # A3636-SQ-01
Zoro # G7163725
product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A3636-SQ-01
- Zoro # G7163725
- UPC # 020976836014
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Square |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Walnut, Black |
Type | Activity Table |
Description
Square High Pressure Table,36x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" W X 48" L X 19" to 29" H, Fusion Maple (A2448-REC-16)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- FLASH FURNITURE Rectangle 24 W X 48 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- Correll Activity & Classroom Tables