Shop All Table Bases
Correll
Round Red Finish/Black High Top Table + Cross Bases.
Mfr # 384BCT60R35
Zoro # G212126281
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384BCT60R35
- Zoro # G212126281
- Country of Origin China
- Category Table Bases
Description
Add an attractive durable table to your space with this Correll BCT60R-35 60'' round red finish / black table height high pressure cafe / breakroom table. This table has a durable high-pressure laminate top with a sturdy 1 1/4'' thick high density core so that it can stand up to frequent use by patrons or employees. The top has a backer sheet to resist warping over time while T-mold edging protects the table's edge from chipping or suffering other damage during use. It is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by two rugged cast iron spiders and cross bases that are each connected by a sturdy 3'' diameter column. Nylon leveling guides help to ensure a level table that won't wobble on uneven floors. The top has a vibrant red finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 29'' height is perfect for accommodating standard restaurant chairs making this a great addition for your establishment.Overall Dimensions:Diameter: 60''Height: 29''Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 3'' Column (427TBBD3)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- LORELL Prominence Conference Table Slim Base Mahogany, Laminated Base (PLB24HMY)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- SPECIAL-T Flip Base, f/ 24"x60" Table, 17-1/2"Wx57"Lx27-3/4"H, MCSR (SCTSPLINKFT2460)
- DESIGNS OF DISTINCTION Contemporary X-Base - Stainless Steel (01XCONT2824SS1)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- Correll Table Bases