Shop All Breakroom & Cafeteria Tables
Correll
Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Cherry
Mfr # BXT48R-21
Zoro # G7126710
product price: $414.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 48"
- Tabletop Material High Pressure Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # BXT48R-21
- Zoro # G7126710
- UPC # 020976048219
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Height | 29" |
Diameter | 48" |
Details
Item | Café Bistro and Breakroom Pedestal Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Cherry |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Color | Cherry, Black |
Type | Cafe and Breakroom Table |
Description
CafeandBreakroom Round Table,48 In.,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Café tables (HPL) (BCT3048-38)
- FLASH FURNITURE Square Walnut Lam Table, Square w/X-Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-4242-T3333B-GG)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB3636AG47BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH47GY)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3636GYCM47BY)
- Correll Breakroom & Cafeteria Tables