Shop All Breakroom & Cafeteria Tables
Correll
Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite
Mfr # BXT48R-07
Zoro # G7032831
product price: $379.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 48"
- Tabletop Material High Pressure Laminate
- Tabletop Color Black Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # BXT48R-07
- Zoro # G7032831
- UPC # 020976048073
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Height | 29" |
Diameter | 48" |
Details
Item | Café Bistro and Breakroom Pedestal Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Color | Black Granite |
Type | Cafe and Breakroom Table |
Description
CafeandBreakroom RoundTable,48 In.,Blk Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Café tables (HPL) (BXT30R-36)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TB48RNDWH)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44GY)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090TH-2-18VRT-SIL-GG)
- Correll Breakroom & Cafeteria Tables