Shop All Breakroom & Cafeteria Tables
Correll
Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite
Mfr # BXT42R-07
Zoro # G7160295
product price: $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 42"
- Tabletop Material High Pressure Laminate
- Tabletop Color Black Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # BXT42R-07
- Zoro # G7160295
- UPC # 020976042071
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Height | 29" |
Diameter | 42" |
Details
Item | Café Bistro and Breakroom Pedestal Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Cafe and Breakroom Table |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Color | Black Granite |
Description
CafeandBreakroom RoundTable,42 In.,Blk Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44BK)
- FLASH FURNITURE Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-NATTB-3048-TR24-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Green (CH-51090-29-GN-GG)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 29"H, 36" W, 29" H, Laminated Melamine Top, Walnut (65624)
- Correll Breakroom & Cafeteria Tables