Shop All Activity & Classroom Tables
Correll
Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Fusion Maple
Mfr # A48-RND-16
Zoro # G7131890
product price: $288.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 19" to 29"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A48-RND-16
- Zoro # G7131890
- UPC # 020976601940
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 19" to 29" |
Diameter | 48" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Fusion Maple, Black |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Description
HighPressureLaminateRoundTable,48 In.,Mapl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- HILLMAN 58 10 Blued Cut Tack (122595)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- Correll Office & School Tables