Shop All Activity & Classroom Tables
Correll
Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Blue
Mfr # A48-RND-37
Zoro # G7138979
product price: $288.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 19" to 29"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A48-RND-37
- Zoro # G7138979
- UPC # 020976802378
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 19" to 29" |
Diameter | 48" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Blue, Black |
Type | Activity Table |
Description
HighPressureLaminateRoundTable,48 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Award-A-Plaque Walnut (18811M)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- Correll Office & School Tables