Shop All Activity & Classroom Tables
Correll
Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite
Mfr # A42-RND-15
Zoro # G7123825
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 19" to 29"
- Diameter 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # A42-RND-15
- Zoro # G7123825
- UPC # 020976801159
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 19" to 29" |
Diameter | 42" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Gray Granite, Black |
Type | Activity Table |
Description
High Pressure Round Table,42 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- BOSS High Back LeatherPlus Chair (B7301)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-H20124E-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- Correll Office & School Tables