Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Folding Seminar Training Table, 24" X 72" X 29", High Pressure Laminate Top
Mfr # SP2472PX-07
Zoro # G7069581
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # SP2472PX-07
- Zoro # G7069581
- UPC # 020976947079
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 29" |
Details
Item | Panel Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Seminar Table |
Color | Black Granite |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Surface Material | Laminate |
Description
Seminar/TrainingTable,24x72 In.,Black Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- Correll Training & Computer Tables