Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Folding Seminar Training Table, 24" X 72" X 29", High Pressure Laminate Top
Mfr # SP2472PX-01
Zoro # G7158560
original price:
$374.99
6% off
new price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # SP2472PX-01
- Zoro # G7158560
- UPC # 020976947017
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 29" |
Details
Item | Panel Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Seminar/Training Table,24x72 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCC6030MH)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- Correll Training & Computer Tables