Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Folding Seminar Training Table, 18" X 60" X 29", High Pressure Laminate Top
Mfr # SP1872PX-15
Zoro # G7130335
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 60"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # SP1872PX-15
- Zoro # G7130335
- UPC # 020976987150
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 60" |
Height | 29" |
Details
Item | Panel Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Seminar/Training Table,18x60 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- Correll Training & Computer Tables