Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Folding Seminar Training Table, 18" X 60" X 29", High Pressure Laminate Top
Mfr # SP1860PX-07
Zoro # G7045958
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 60"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # SP1860PX-07
- Zoro # G7045958
- UPC # 020976986078
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 60" |
Height | 29" |
Details
Item | Panel Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Black Granite |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Type | Seminar Table |
Surface Material | Laminate |
Description
Seminar/TrainingTable,18x60 In.,Black Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- REGENCY Regency Kobe 60 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM6024AG)
- Correll Training & Computer Tables