Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Adjustable Height Folding Seminar Training Table, 18" X 96" X 29"
Mfr # SPA1896PX-07
Zoro # G7122739
product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 96"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # SPA1896PX-07
- Zoro # G7122739
- UPC # 020976889072
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 96" |
Height | 29" |
Details
Item | Panel Leg Adjustable Height Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Adj Seminar/Training Table,18x96 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- J HOFERT Battery Operated Candle, 2PK (654360)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT7224CH)
- Correll Office & School Tables