Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Adjustable Height Folding Seminar Training Table, 18" X 72" X 29", Walnut
Mfr # SPA1872PX-01
Zoro # G7120605
product price: $343.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # SPA1872PX-01
- Zoro # G7120605
- UPC # 020976887016
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 72" |
Height | 29" |
Details
Item | Panel Leg Adjustable Height Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Adj Seminar/Training Table,18x72 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Training Table, 72" D X 18" W X 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 30in x 72in - African Mahogany (5500-3-004-36)
- Correll Training & Computer Tables