Shop All Training & Computer Tables
Correll
Rectangle Panel Leg Adjustable Height Folding Seminar Training Table, 18" X 72" X 29"
Mfr # SPA1872PX-07
Zoro # G7158335
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # SPA1872PX-07
- Zoro # G7158335
- UPC # 020976887078
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 72" |
Height | 29" |
Details
Item | Panel Leg Adjustable Height Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Adj Seminar/Training Table,18x72 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- MOORECO Modesty Panel, 46-1/2" X 9-1/2", Black (66626)
- Correll Training & Computer Tables