Shop All Folding & Event Tables
Correll
Rectangle Off Set Leg Folding Seminar Training Table, 24" W, 72" L, 29" H, Gray Granite
Mfr # ST2472PX-15
Zoro # G7070379
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # ST2472PX-15
- Zoro # G7070379
- UPC # 020976526151
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 29" |
Details
Item | Off Set Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Type | Off Set Leg Folding Seminar Table |
Color | Gray Granite, Black |
Surface Material | Laminate |
Description
Folding Seminar Table,24x72 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Driftwood (N103-DW)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- CORRELL Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 60" L, 22" to 32" H, Walnut (CFA3060M-01)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- Correll Folding & Event Tables