Shop All Folding & Event Tables
Correll
Rectangle Off Set Leg Folding Seminar Training Table, 18" W, 72" L, 29" H, Black Granite
Mfr # ST1872PX-07
Zoro # G7141797
product price: $270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # ST1872PX-07
- Zoro # G7141797
- UPC # 020976527073
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 18" |
Length | 72" |
Height | 29" |
Details
Item | Off Set Leg Folding Seminar Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Off Set Leg Folding Seminar Table |
Color | Black Granite |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Surface Material | Laminate |
Description
Folding Seminar Table,18x72 In.,Black Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Queen - Ocean Blue (1831-QN-OCBL)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- HOWARD ELLIOTT Universal Cube Cover Linen slub Natural - skirted - Cover Only (C128-610s)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- BASICS Folding Table, 20x30 ADJ HT (PT3020)
- Correll Folding & Event Tables