Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 48" L X 29" H, Black Granite
Mfr # LR2448-07
Zoro # G7158737
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Height 29"
- Tabletop Color Black Granite
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # LR2448-07
- Zoro # G7158737
- UPC # 020976125101
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Length | 48" |
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Tabletop Color | Black Granite |
Frame Material | Steel |
Color | Black Granite |
Type | Library Table |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Surface Material | Laminate |
Description
Hi PressureLibraryTable,24x48x29 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- Correll Activity & Classroom Tables