Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29"
Mfr # LR3072-15
Zoro # G7073136
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Frame Material Steel
- Color Gray Granite, Black
- Type Library Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # LR3072-15
- Zoro # G7073136
- UPC # 020976127402
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Frame Material | Steel |
Color | Gray Granite, Black |
Type | Library Table |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Surface Material | Laminate |
Description
Hi Pressure Library Table,30x72x29 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Yellow (XU-A4872-KIDNY-YEL-H-A-GG)
- Correll Office & School Tables