Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29" H, Walnut
Mfr # LR3672-01
Zoro # G7139478
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Tabletop Color Walnut
- Frame Material Steel
- Type Library Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # LR3672-01
- Zoro # G7139478
- UPC # 020976127709
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Type | Library Table |
Color | Walnut, Black |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Surface Material | Laminate |
Description
HiPressureLibraryTable,36x72x29 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- KASON Inside Release, 6" (10486A00600)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- FLASH FURNITURE 24" W X 24" L X 20.25" H, Vinyl, Brown (JB-10-CARD-TN-GG)
- Correll Activity & Classroom Tables