Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29" H, Medium Oak
Mfr # LR3672-06
Zoro # G7057149
product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Tabletop Color Medium Oak
- Frame Material Steel
- Material High Pressure Laminate on High-Density Core with Back Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # LR3672-06
- Zoro # G7057149
- UPC # 020976127754
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Type | Library Table |
Color | Medium Oak, Black |
Surface Material | Laminate |
Description
Hi Pressure LibraryTable,36x72x29 In.M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 65" D X 62.6" W X 62.8" H, Bark Gray, Melamine (88420-47)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- HOMELEGANCE Tamsin Dresser (1616-5)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3048-REC-GY-T-A-GG)
- Correll Office & School Tables