Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29" H
Mfr # LR3672-15
Zoro # G7130755
product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Frame Material Steel
- Material High Pressure Laminate on High-Density Core with Back Sheet
- Type Library Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # LR3672-15
- Zoro # G7130755
- UPC # 020976127853
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Frame Material | Steel |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Type | Library Table |
Color | Gray Granite, Black |
Surface Material | Laminate |
Description
Hi Pressure Library Table,36x72x29 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Kidney Activity Table, 48" W X 96" L X 30.5" H, Laminate, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- Correll Office & School Tables