Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29" H, Black Granite
Mfr # LR3672-07
Zoro # G7162797
product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Tabletop Color Black Granite
- Frame Material Steel
- Material High Pressure Laminate on High-Density Core with Back Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # LR3672-07
- Zoro # G7162797
- UPC # 020976127808
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Tabletop Color | Black Granite |
Frame Material | Steel |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Color | Black Granite |
Type | Library Table |
Surface Material | Laminate |
Description
Hi PressureLibrary Table,36x72x29 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 25.125" H, Laminate, Yellow (XU-A48-RND-YEL-T-P-GG)
- Correll Office & School Tables