Shop All Activity & Classroom Tables
Correll
Rectangle Library Table, 29", Black Granite
Mfr # LR3072-07
Zoro # G7166391
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29"
- Tabletop Color Black Granite
- Frame Material Steel
- Color Black Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # LR3072-07
- Zoro # G7166391
- UPC # 020976127358
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29" |
Details
Item | Library Table |
Shape | Rectangle |
Tabletop Color | Black Granite |
Frame Material | Steel |
Color | Black Granite |
Type | Library Table |
Material | High Pressure Laminate on High-Density Core with Back Sheet |
Surface Material | Laminate |
Description
Hi PressureLibraryTable,30x72x29 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- Correll Office & School Tables