Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 60" L, 29" H, Blow Molded Plastic Top
Mfr # R3060-29
Zoro # G7091701
product price: $211.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # R3060-29
- Zoro # G7091701
- UPC # 020976360298
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Details
Item | Heavy Duty Commerical Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Green |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | Blow-Molded Plastic |
Color | Green, Black |
Type | Folding Table |
Series | R |
Description
Heavy Duty Folding Table,30x60 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- Correll Office & School Tables