Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Plastic Folding Table, 24" W, 48" L, 29" H, Blow Molded Plastic Top
Mfr # R2448-27
Zoro # G7130280
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29"
- Tabletop Material Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # R2448-27
- Zoro # G7130280
- UPC # 020976248275
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29" |
Details
Item | Heavy Duty Commerical Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Series | R |
Material | Blow-Molded Plastic |
Color | Blue, Black |
Type | Folding Table |
Description
Heavy Duty Folding Table,24x48 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- Correll Folding & Event Tables