Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H
Mfr # RA2448-27
Zoro # G7081831
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22" to 32"
- Tabletop Material Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # RA2448-27
- Zoro # G7081831
- UPC # 020976448279
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22" to 32" |
Details
Item | Heavy Duty Commerical Adjustable Height Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Adjustable Height Top Folding Table |
Material | Blow-Molded Plastic |
Color | Blue, Black |
Series | R |
Description
Adj Heavy Duty Folding Table,24x48 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- Correll Folding & Event Tables